Beli hose air hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sanyo Chemical Industries Hose Transparent (Selang Bening / Selang Benang)
    57%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    Sanyo Chemical Industries Hose Transparent (Selang Bening / Selang Benang)
    Deskripsi:
    -Clear type that can confirm the fluid firmly.-For water supply and drainage.
  2. Takagi Hose of Spring Water (Selang Pori / Selang Rembes)
    50%
    Mulai

    Rp469.900

    Takagi Hose of Spring Water (Selang Pori / Selang Rembes)
    Deskripsi:
    -With a special rubber hose, water seeps slowly from the hose surface.-There is little difference in the water discharge amount between the water supply source and the hose tip, and uniform irrigation can be performed.-Maximum use length is possible up to 40 m. (extension is possible by removing the end cap and attaching the connector L (G124FJ).
    atribut:
    • Hose Size (Inner DiameterxOuter Diameter): 15x22mm
    • Standard Amount of Oozing Out Per Meter: 100ml to 500ml/min
    • Material: ABS Resin
  3. Hakko Eightron NEW FLEX Air Hose (Selang Angin)
    Mulai

    Rp249.900

    Hakko Eightron NEW FLEX Air Hose (Selang Angin)
    Deskripsi:
    Air Hose | Lightweight, Flexible, Long Duration, PU (Polyurethane) Air HoseCharacteristics: Duration: Polyurethane resin is strong in abrasion resistance. Thus, E-NF is suitable for air tools such as air driver.Cold Resistance: Polyurethane resin is great at cold resistance. Thus, even though temperature reaches around minus 20C, E-NF does not get harden, keeping the work efficiency.Lightweight: Compared with rubber and PVC hoses, E-NF is a light hose, reducing the burdens of your wrestles and arms.Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. (Size Availability: 6.5mm & 8.5mm) For more information on our original fittings, please scroll down to the end.
    atribut:
    • Fluids: Air
    • Temperature Range (°C): -20 to 60
    • Color: Orange
    • Working Pressure (Bar): '0-15 at 20°C
    • Working Pressure (MPa): 0 to 1.5 (at 20°); 0 to 0.6 (at 60°)
  4. Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    54%
    Mulai

    Rp999.900

    Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    Deskripsi:
    Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.
    atribut:
    • Material: Synthetic rubber (SBR styrene butadiene rubber)
    • Length (m): 10
    • Inner Diameter (phi mm): 15.9
    • Operating Temperature Limits: -20 to 60deg C
    • Working Pressure (MPa): 1
    • Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
    • Outer Diameter d (mm): 26
    • Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
  5. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  6. TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Deskripsi:
    TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Size (mm): 5x8
    • Dimension 2 (mm): 50
    • Dimension 3 (mm): 150
    • Dimension 4 (mm): 450
  7. Milton Roy Dosing Pump PVDF GM Series (Pompa Kimia)
    Mulai

    Rp23.999.900

    Milton Roy Dosing Pump PVDF GM Series (Pompa Kimia)
    atribut:
    • Accuracy: ± 2% of rated flow from 10% to 100% stroke
    • Base Plate: Standard Configuration
    • Capacity Control: Manual Adjustment
    • Liquid End: PVDF Liquid End
    • Material: PVDF
    • Maximum Suction Pressure (bar): 2
    • Maximum Temperature of Pumped Liquid (°C): 40
    • Motor: 250W,IEC71,4P,3-50-220/380V,IP55/F/TEFC
    • Option: Standard Configuration
    • Suction Lift (m): Up to 3 water
  8. Togawa Super Air Hose (Selang Angin)
    61%
    Mulai

    Rp359.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  9. Non Brand Industrial Air & Water PVC Tubing (Selang)
    Mulai

    Rp179.900

    Non Brand Industrial Air & Water PVC Tubing (Selang)
    Deskripsi:
    Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
  10. KAKUDAI MFG Needle Valve
    Mulai

    Rp189.900

    KAKUDAI MFG Needle Valve
    atribut:
    • Shape: Straight
    • Dimensions d (mm): 50
    • Maximum Operating Pressure (MPa): 1
    • Material (Main Unit): Brass
    • Valve Type: Needle valve
  11. TRUSCO Transparent Hose (Selang Bening / Selang Air)
    44%
    Mulai

    Rp209.900

    TRUSCO Transparent Hose (Selang Bening / Selang Air)
    Deskripsi:
    -Clear type that can confirm the fluid firmly.-For water supply and drainage.
  12. TOYOX Toyofusso E Hose Hose Antistatic (Selang Antistatik / Selang Benang)
    Mulai

    Rp4.099.900

    TOYOX Toyofusso E Hose Hose Antistatic (Selang Antistatik / Selang Benang)
    Deskripsi:
    TOYOFUSSO-E Hose adalah selang tahan tekanan untuk tekanan balik, dengan permukaan bagian dalam terbuat dari fluororesin tetrafluorida (ETFE hasil modifikasi) dan permukaan bagian luar dilapisi dengan resin poliuretan. Selang ini dilengkapi dengan pita konduktif di lapisan paling dalam untuk mencegah listrik statis. Selang ini memiliki fitur, seperti tahan bahan kimia, non-elusi, non-adhesif, dan hampir tidak berbau sehingga dapat digunakan sebagai selang pada saluran peralatan untuk bahan kimia, obat-obatan, kosmetik, makanan, semikonduktor, dsb.TOYOFUSSO- E Hose dikembangkan untuk memenuhi kebutuhan konsumen, seperti mencegah masalah pengisian dan pembuangan saat digunakan untuk bahan kimia dan pelarut, dan menjawab kebutuhan akan selang yang lebih lunak daripada tabung fluorin.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang penyalur untuk beragam makanan, bahan kimia, pelarut, kosmetik, minyak, dsb. (Antistatik)Cairan : Udara Serbuk Pelarut dan cat Minyak mineral Minyak hewani dan nabati Minuman/Air minum Makanan (termasuk lemak) Bahan kimia Air murni Air (kecuali air minum)Fungsi :- Antistatik - Bau rendah - Daya Larut Rendah - Non-Adesif - Tahan bahan kimia - Tahan dingin - Tahan minyak hewani dan nabati - Tahan minyak mineral - Tahan panas - Tekanan - Tidak diperlukan pemilahan limbah - Transparansi Perundangan : FDA Sesuai RoHS2Spesifikasi :- Bahan utama: Tetrafluororesin - Bahan penguat: Benang poliester- Diameter dalam: 12mm~25mm- Rentang suhu kerja: -20°C ~80°C
    atribut:
    • Temperature Working (°C): -20 to 80
    • Color: Milky White
    • Packing Format: Carton Box
    • Structural Reinforcement: Woven Thread with Carbon Lines
  13. TEKIRO High Pressure Hose (Selang Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO High Pressure Hose (Selang Angin)
    Deskripsi:
    Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
  14. Hakko Eightron Paint Flex-Fluorine Hose (Selang Benang / Selang Multifungsi)
    Mulai

    Rp779.900

    Hakko Eightron Paint Flex-Fluorine Hose (Selang Benang / Selang Multifungsi)
    Deskripsi:
    Solvent Transfer and Paint Hose | Flexible Paint Hose for Water-Based Paints, Organic Solvents; Easy to Wash Out | Long DurationCharacteristics: Water-Based Paints: Since the inner layer is made of ETFE fluorine resin, E-PFF is resistant to most of the paints including water-based paints such as Amine and Alcohol.Solvent Resistance: Since the inner layer is made of ETFE fluorine resin, it shows greater levels of solvent resistance against paints, organic solvents, thinner, and so on.Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.Flexibility: Due to the laminated structure, compared with a single-layer teflon tubing, it shows higher levels of flexibility and kink-resistance.Lightweight: Compared with the conventional paint hose made of rubber, E-PFF is a lightweight paint hose, reducing the burdens of your wrestles and arms.Transparency: E-PFF (clear color) enables you to check the fluid very easily.Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. For more information on our original fittings, please scroll down to the end.
    atribut:
    • Size (mm): 6.5x9.5
    • Fluids: Chemicals, ink, paint, flux, air
    • Temperature Range (°C): -20 to 60
    • Working Preasure at 20 (Bar): 0-15
    • Color: Clear - Read Line
    • Minimum Bend Radius (mm): '50 at 20°C
    • Working Pressure (MPa): 0 to 1.5 (at 20°); 0 to 0.7 (at 60°)
  15. HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)
    51%
    Mulai

    Rp1.899.900

    HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)
    Deskripsi:
    Usage:General oil supply (light oil, kerosene, heavy oil, and lubricant)
    atribut:
    • Material: Oil-resistant NBR rubber compound
    • Working Pressure (MPa): 1.0
    • Operating Temperature Range (°C): -30 to 100
  16. TRUSCO Transparent Hose Food Grade (Selang Bening / Selang Makanan)
    Mulai

    Rp299.900

    TRUSCO Transparent Hose Food Grade (Selang Bening / Selang Makanan)
    atribut:
    • Finish Material: Vinyl Chloride Resin (PVC)
    • Standard (Certified): Food Sanitation Act compliant product
    • Working Temperature (°C): 0 to 60
  17. AEROQUIP Chemical Hose Assemblies (Selang Fleksibel)
    Mulai

    Rp789.900

    AEROQUIP Chemical Hose Assemblies (Selang Fleksibel)
    Deskripsi:
    These PTFE (polytetrafluoroethylene) chemical hose assemblies are used in the cosmetics, pharmaceutical, chemical, and food industries. They comply with FDA requirements for use with food products. These hoses have male NPT (National Pipe Taper) fittings on their ends. The fittings have tapered threads that create a tight seal when connected to compatible equipment. The hoses' PTFE tube provides excellent temperature and chemical resistance and maintains its integrity after exposure to thermocycling processes. The PTFE tube also has a low coefficient of friction to maintain high flow rates and provide easy cleaning. The hoses' EPDM (ethylene propylene diene monomer) cover provides excellent resistance to ozone and abrasion and offers good resistance to heat and chemicals.
    atribut:
    • UNSPSC: 40142007
    • Hose Tube Material: PTFE
    • Temperature Range (°F): -65 to 450
  18. Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)
    Mulai

    Rp23.900

    Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)
    Deskripsi:
    A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.
    atribut:
    • Working Pressure (psi): 300
    • Bursting Pressure (psi): 900
    • Temperature Range (°C): -10 to +85
    • Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
    • Coils (m): up to 50-100, Continuous Length
  19. Figo Transparent Elastomer Hose / Transparent hose (Hose Elastomer / Selang Transparan)
    15%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp129.900

    Figo Transparent Elastomer Hose / Transparent hose (Hose Elastomer / Selang Transparan)
    Deskripsi:
    - Specially designed for various purposes- Elastic and lightweight- Suitable for use in various conditions and temperatures- Suitable for industry, household or daily use
    atribut:
    • Color: Transparent
  20. Togawa Super Air Hose (Selang Angin)
    Mulai

    Rp559.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    Various compressors, various aerosols, factory plumbing, automobile maintenance, sheet metal, painting, painting spraying work sites, construction work, civil engineering work sites, quarrying, quarrying sites, etc.
    atribut:
    • Characteristic: Oil resistance / weather resistance / pressure resistance / flexibility / crushing strength
    • Continuous Operating Temperature (°C): -5 to 50
    • Fluid Used: air
    • Material: PVC
    • Material (Reinforcing Material): Polyester yarn
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): -5 to 60
Daftar Harga hose air hose Terbaru October 2026
Sanyo Chemical Industries Hose Transparent (Selang Bening / Selang Benang)Rp649.900
Takagi Hose of Spring Water (Selang Pori / Selang Rembes)Rp469.900
Hakko Eightron NEW FLEX Air Hose (Selang Angin)Rp249.900
Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)Rp999.900
monotaro Air Hose, With One-Touch Coupler (Selang Angin)Rp239.900
TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Rp109.900
Milton Roy Dosing Pump PVDF GM Series (Pompa Kimia)Rp23.999.900
Togawa Super Air Hose (Selang Angin)Rp359.900
Non Brand Industrial Air & Water PVC Tubing (Selang)Rp179.900
KAKUDAI MFG Needle ValveRp189.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)